Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cordless Combination Kit, 18V 2796-26

Cordless Combination Kit, 18V (Discontinued)

  • Mfr # 2796-26
  • Zoro # G8496774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2796-26
Zoro #
G8496774
UPC #
045242324286
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw
Battery Capacity
4.0Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
45 Degrees Beveled Edge
Series
M18 FuelTM
No. of Batteries Included
2
Battery Included
(2) 38D766
Carrying Case
(2) Contractor Bags
Cut Off Tool
45L202
Charger
23Y581
Corded/Banded
Cordless
Circular Saw
45L182
Corded/Cordless
Cordless
Angle Grinder
45L202
Reciprocating Saw
22MH49
Light
4PKW2
Impact Driver
23Y578
Hammer Drill
13A971
Battery Pack Replacement
38D766
Item
Cordless Combination Kit
Brushless Motor
Yes

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Light, Reciprocating Saw, Voltage 18.0, Number of Tools 6, Battery Capacity 4.0Ah, Includes Belt Clip, Circular Saw Blade, Reciprocating Blade, Spanner Wrench, Series M18 FUEL, Battery Included (2) 38D766, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.