Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Combination Kit, 2 Tools, 1.5Ah 2656-21L

Cordless Combination Kit, 2 Tools, 1.5Ah (Discontinued)

  • Mfr # 2656-21L
  • Zoro # G5232571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2656-21L
Zoro #
G5232571
UPC #
045242496457
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Impact Driver, Light
Battery Capacity
1.5Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Series
M18
No. of Batteries Included
1
Battery Included
(1) 2XKZ3
Carrying Case
Contractor Bag
Impact Driver
39RY17
Light
4PKW2
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Corded/Cordless
Cordless
Max. Torque
1500 in.-lb.
Battery Pack Replacement
2XKZ3
Charger
23Y581
Corded/Banded
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Light, Voltage 18.0, Number of Tools 2, Battery Capacity 1.5Ah, Series M18, Battery Included (1) 2XKZ3, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.