Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Combination Kit, 2 Tools, 18.0V 2606-21L

Cordless Combination Kit, 2 Tools, 18.0V (Discontinued)

  • Mfr # 2606-21L
  • Zoro # G5232580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606-21L
Zoro #
G5232580
UPC #
045242496464
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Drill, Light
Battery Capacity
1.5Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Series
M18
No. of Batteries Included
1
Battery Included
(1) 2XKZ3
Carrying Case
Contractor Bag
Light
4PKW2
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Charger
23Y581
Drill
22UT49
Battery Pack Replacement
2XKZ3
Corded/Banded
Cordless
Corded/Cordless
Cordless
Max. Torque
500 in.-lb.

Description

Cordless Combination Kit, Cordless Tools Included Drill, Light, Voltage 18.0, Number of Tools 2, Battery Capacity 1.5Ah, Series M18, Battery Included (1) 2XKZ3, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.