Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cordless Combo Kit, Hmr/ImpDrv, 12V 2597-22

Cordless Combo Kit, Hmr/ImpDrv, 12V (Discontinued)

  • Mfr # 2597-22
  • Zoro # G7519811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2597-22
Zoro #
G7519811
UPC #
045242311170
Country of Origin
China

Details

Voltage
12V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
1.5Ah, 4.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2597-22: (1) M12 FUEL 1/2" Hammer Drill/Driver (2404-20), (1) M12 FUEL 1/4" Hex Impact Driver (2453-20), (1) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) Carrying Case, (2) Belt Clip
Series
M12 FUEL
No. of Batteries Included
2
Battery Included
(1) 38D763, (1) 38D764
Carrying Case
Carrying Case
Item
Cordless Combination Kit
Max. Torque
1000 in.-lb.
Hammer Drill
34G851
Charger
2XKZ7
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Pack Replacement
38D763, 38D764, 2XKZ6, 4PKY2
Impact Driver
34G867

Description

Cordless Combination Kit, Voltage 12.0, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Series M12 FUEL, Battery Included (1) 38D763, (1) 38D764, Charger 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.