Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12™ 12V Cordless 4-Tool Combo Kit (2 1.5Ah Batteries + Soft Case Bundle) 2499-24

M12™ 12V Cordless 4-Tool Combo Kit (2 1.5Ah Batteries + Soft Case Bundle) (Discontinued)

  • Mfr # 2499-24
  • Zoro # G4304352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2499-24
Zoro #
G4304352
UPC #
045242272273
Country of Origin
China

Details

Voltage
12V
Cordless Tools Included
Drill, Cutter, Light, Reciprocating Saw
Battery Capacity
1.5Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2499-24: (1) M12 3/8 Drill/Driver (2407-20), (1) M12 HACKZALL Recip Saw (2420-20), (1) M12 Cordless Copper Tubing Cutter (2471-20), (2) M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), (1) M12 Lithium-ion Battery Charger (48-59-2401), (1) M12 Work Light (Tool Only) (49-24-0146), (1) Contractor Bag, (1) Belt Clip
Series
M12
No. of Batteries Included
2
Battery Included
(2) 2XKZ6
Carrying Case
Contractor Bag
Battery Pack Replacement
2XKZ6
Cut Off Tool
5GUY3
Max. Torque
275 in.-lb.
Drill
22UT56
Reciprocating Saw
5GUX7
Corded/Banded
Cordless
Charger
2XKZ7
Tubing Cutter
5GUY3
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Light
2PYZ6
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle

Description

Cordless Combination Kit, Voltage 12.0, Number of Tools 4, Battery Capacity 1.5Ah, Includes (2) Hackzall(TM) Blades, Series M12, Battery Included (2) 2XKZ6, Charger 2XKZ7

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.