M18™ 18V 2-Tool Cordless Combo Kit - 3/8" Impact Wrench & Work Light (2 1.5Ah Batteries + Soft Case Bundle) (Discontinued)
- Mfr # 2693-22
- Zoro # G0078176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2693-22
Zoro #
G0078176
UPC #
045242159383
Country of Origin
China
Details
Voltage
18V
Cordless Tools Included
Impact Wrench, Light
Battery Capacity
1.5Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
M18 3/8 in. Impact Wrench With Friction Ring, M18 LED Work Light, (2) M18 REDLITHIUM 1.5Ah Compact Batteries, M18(TM) and M12(TM) Multi-Voltage Charger, Contractor Bag
Series
M18
No. of Batteries Included
2
Battery Included
(2) 2XKZ3
Carrying Case
Contractor Bag
Impact Wrench
22UT59
Battery Pack Replacement
2XKZ3
Corded/Banded
Cordless
Light
4PKW2
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Charger
23Y581
Description
Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Battery Capacity 1.5Ah, Series M18, Battery Included (2) 2XKZ3, Charger 23Y581
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.