Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 2-Tool Combo Kit w/ ONE-KEY™ - 1/2" Drill/Driver & 1/4" Hex Impact Driver Bundle 2795-22

M18 FUEL™ 18V 2-Tool Combo Kit w/ ONE-KEY™ - 1/2" Drill/Driver & 1/4" Hex Impact Driver Bundle (Discontinued)

  • Mfr # 2795-22
  • Zoro # G2275738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2795-22
Zoro #
G2275738
UPC #
045242363773
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Drill, Impact Driver
Battery Capacity
5.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2795-22: (2) Belt Clip, (2) Bit Holder, (1) Carrying Case, (1) Side Handle, (1) M18 FUEL with ONE-KEY 1/2" Drill/Driver (2705-20), (1) M18 FUEL with ONE-KEY 1/4" Hex Impact Driver (2757-20), (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Two Pack (48-11-1852), (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
Series
M18 FUEL
No. of Batteries Included
1
Battery Included
(2) 35GJ99
Carrying Case
Carrying Case
Drill
44YY86
Max. Torque
1800 in.-lb.
Charger
23Y581
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
35GJ99
Item
Cordless Combination Kit
Impact Driver
44YZ07

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 5.0Ah, Includes (2) Belt Clips, (2) Bit Holders, Side Handle, Series M18 FUEL, Battery Included (2) 35GJ99, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.