Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 2-Tool Combo Kit w/ ONE-KEY™ - 1/2" Hammer Drill/Driver & 1/4" Hex Impact Driver Bundle 2796-22

M18 FUEL™ 18V 2-Tool Combo Kit w/ ONE-KEY™ - 1/2" Hammer Drill/Driver & 1/4" Hex Impact Driver Bundle (Discontinued)

  • Mfr # 2796-22
  • Zoro # G2000367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2796-22
Zoro #
G2000367
UPC #
045242363803
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
5.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2796-22: (2) Belt Clip, (2) Bit Holder, (1) Side Handle, (1) Carrying Case, (1) M18 FUEL with ONE-KEY 1/2" Hammer Drill/Driver (2706-20), (1) M18 FUEL with ONE-KEY 1/4" Hex Impact Driver (2757-20), (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
Series
M18 FUEL
No. of Batteries Included
1
Battery Included
(2) 35GJ99
Carrying Case
Carrying Case
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Hammer Drill
44YZ01
Corded/Cordless
Cordless
Max. Torque
1800 in.-lb.
Charger
23Y581
Impact Driver
44YZ07
Item
Cordless Combination Kit

Description

Cordless Combination Kit, Voltage 18.0, Number of Tools 2, Battery Capacity 5.0Ah, Includes (2) Belt Clips, (2) Bit Holders, Side Handle, Series M18 FUEL, Battery Included (2) 35GJ99, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.