Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Fuel Cordless Combination Kit, 2 pcs. 2894-22

M18 Fuel Cordless Combination Kit, 2 pcs. (Discontinued)

  • Mfr # 2894-22
  • Zoro # G0690490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2894-22
Zoro #
G0690490
UPC #
045242358724
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18V DC
Cordless Tools Included
Hammer Drill, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Belt Clip, (1) Bit Holder, (1) SAWZALL(R) Blade, (1) Side Handle
Series
M18 FUEL
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Impact Driver
39EP07
Max. Torque
Hammer Drill/Driver: 1,200 in.-lbs.
Hammer Drill
39EP03
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Reciprocating Saw
22MH49
Charger
(1) 23Y581
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18 REDLITHIUM
Charger Included
Yes
Hammer Drill - Max. Torque
1,200 in-lb
Battery Model No.
(2) Mfr. No. 48-11-1850
Case Included
(1) Contractor Bag
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Power Source
Cordless
Number of Batteries Included
2
Included Saws & Grinders
Reciprocating Saw
Hammer Drill - Class
Premium
Wireless Tool Tracking
No
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - BPM
32,000

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 18V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) Belt Clip, (1) Bit Holder, (1) SAWZALL(R) Blade, (1) Side Handle, Tool Brand Milwaukee, Series M18 FUEL, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. 48-11-1850, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.