Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 2-Tool Combo Kit 2899-22

M18 FUEL™ 18V 2-Tool Combo Kit (Discontinued)

  • Mfr # 2899-22
  • Zoro # G5770777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2899-22
Zoro #
G5770777
UPC #
045242469215
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Hammer Drill, Hydraulic Driver
Battery Capacity
5.0Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. 2899-22: (2) Belt Clip(2) Bit Holder, (1) Carrying Case, (1) M18 FUEL 1/2" Hammer Drill/Driver (2704-20), (1) M18 FUEL SURGE 1/4" Hex Hydraulic Driver (2760-20), (1) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18 & M12 Multi-Voltage Charger (48-59-1812), (1) Side Handle
Series
M18 FUEL
No. of Batteries Included
1
Green Certification or Other Recognition
ENERGY STAR
Battery Included
(2) 35GJ99
Carrying Case
Carrying Case
Handheld Blower
Not Included
Hammer Drill
39EP03
Green Environmental Attribute
Product is Rechargeable
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Max. Torque
450 in.-lb.
Corded/Banded
Cordless
Charger
23Y581
Battery Pack Replacement
35GJ99
Impact Driver
49JV01

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18.0, Number of Tools 2, Battery Capacity 5.0Ah, Series M18 FUEL, Battery Included (2) 35GJ99, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.