Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Cordless Combination Kit, 3 pcs., 5.0Ah, FUEL 2896-23

Cordless Combination Kit, 3 pcs., 5.0Ah, FUEL (Discontinued)

  • Mfr # 2896-23
  • Zoro # G0690518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2896-23
Zoro #
G0690518
UPC #
045242358731
Country of Origin
China

Details

Voltage
18V
Cordless Tools Included
Impact Wrench, Light
Battery Capacity
5.0Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
LED Work Light, (2) Battery Packs, Charger, Contractor Bag
Series
M18 FUEL
No. of Batteries Included
2
Battery Included
(2) 35GJ99
Carrying Case
Contractor Bag
Impact Wrench
22UT66, 39EP11
Light
4PKW2
Corded/Banded
Cordless
Corded/Cordless
Cordless
Battery Pack Replacement
35GJ99
Max. Torque
220 ft.-lb.
Charger
23Y581
Item
Cordless Combination Kit

Description

Cordless Combination Kit, Cordless Tools Included Impact Wrench, Light, Voltage 18.0, Number of Tools 3, Battery Capacity 5.0Ah, Series M18 FUEL, Battery Included (2) 35GJ99, Charger 23Y581

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.