Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Fuel Cordless Combination Kit, 4 pcs., 5.0Ah 2896-24

M18 Fuel Cordless Combination Kit, 4 pcs., 5.0Ah (Discontinued)

  • Mfr # 2896-24
  • Zoro # G0380110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2896-24
Zoro #
G0380110
UPC #
045242358700
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(1) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clips, (2) Bit Holders, (1) SAWZALL(R) Blade, (1) Side Handle
Series
M18 FUEL
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Light
4PKW2
Charger
(1) 23Y581
Max. Torque
Hammer Drill/Driver: 1,200 in.-lbs., Hex Imapct Driver: 1,800 in.-lbs.
Hammer Drill
39EP03
Reciprocating Saw
22MH49
Item
Cordless Combination Kit
Battery Pack Replacement
35GJ99
Impact Driver
39EP07
Corded/Banded
Cordless
Impact Driver - Torque Range
1,800 in-lb
Cordless Tool Kit Contents
(3) Bare Tools, (1) Battery, (1) Charger, (1) Light
Hammer Drill - BPM
32,000
Case Included
(1) Contractor Bag
Wireless Tool Tracking
No
Included Fastening Tools
Impact Driver (1,800 in-lb)
Charger Included
Yes
Battery Series
M18 REDLITHIUM
Power Source
Cordless
Hammer Drill - Max. Torque
1,200 in-lb
Number of Batteries Included
1
Light - Type
Work Light
Included Saws & Grinders
Reciprocating Saw
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Class
Premium
Battery Model No.
(1) 35GJ99

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 5.0 Ah, Includes (2) Belt Clips, (2) Bit Holders, (1) SAWZALL(R) Blade, (1) Side Handle, Tool Brand Milwaukee, Series M18 FUEL, Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) 35GJ99, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.