Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Fuel Cordless Combination Kit, 6 pcs., 5.0Ah 2896-26

M18 Fuel Cordless Combination Kit, 6 pcs., 5.0Ah (Discontinued)

  • Mfr # 2896-26
  • Zoro # G0380138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2896-26
Zoro #
G0380138
UPC #
045242358717
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
6 1/2 in
Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
5 in

Details

Voltage
18V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light
Battery Capacity
(1) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
(2) Belt Clips, (2) Bit Holders, (1) Spanner Wrench
Series
M18 FUEL
No. of Batteries Included
1
Battery Included
Yes
Carrying Case
(2) Contractor Bag
Angle Grinder
45L202
Max. Torque
Hammer Drill/Driver: 1,200 in.-lbs., Hex Imapct Driver: 1,800 in.-lbs.
Impact Driver
39EP07
Reciprocating Saw
22MH49
Cut Off Tool
45L202
Battery Pack Replacement
35GJ99
Charger
(1) 23Y581
Circular Saw
Mfr. No. 2730-20
Corded/Cordless
Cordless
Light
4PKW2
Corded/Banded
Cordless
Hammer Drill
39EP03
Item
Cordless Combination Kit
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
1
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - Class
Premium
Included Saws & Grinders
Angle Grinder (8,500 RPM), Circular Saw (6 1/2 in dia), Reciprocating Saw
Battery Model No.
(1) 35GJ99
Cordless Tool Kit Contents
(5) Bare Tools, (1) Battery, (1) Charger, (1) Light
Charger Included
Yes
Light - Type
Work Light
Case Included
(1) Contractor Bag
Wireless Tool Tracking
No
Reciprocating Saw - Tool Style
Full-Size
Hammer Drill - Max. Torque
1,200 in-lb
Included Fastening Tools
Impact Driver (1,800 in-lb)
Power Source
Cordless
Impact Driver - Torque Range
1,800 in-lb
Battery Series
M18 REDLITHIUM
Hammer Drill - BPM
32,000

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 18V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (1) 5.0 Ah, Includes (2) Belt Clips, (2) Bit Holders, (1) Spanner Wrench, Tool Brand Milwaukee, Series M18 FUEL, Battery Included Yes, Number of Batteries Included 1, Battery Model No. (1) 35GJ99, Battery Series M18 REDLITHIUM, Charger (1) 23Y581, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.