M18 FUEL Brushless Cordless Drill/Driver Kit, 1/2 in, 18.0, Battery Included Cordless Drill (Discontinued)
- Mfr # 2703-22
- Zoro # G0380101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2703-22
Zoro #
G0380101
UPC #
045242363728
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
8
Details
Voltage
18.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
5.0Ah
Brushless Motor
Yes
Series
M18 FUEL Brushless
No Load RPM
0 to 550/0 to 2000
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Clutch Style
Adjustable
Corded/Banded
Cordless
Corded/Cordless
Cordless
Chuck
Keyless
Battery Included
(2) 35GJ99
Transmission
2-Speed
Battery Pack Replacement
35GJ99
Tool Weight
4.9 lb
Includes
(2) Battery Packs, Charger, Belt Clip, Bit Holder, Side Handle, Carrying Case
Max. Torque
1200 in-lb
Handle Type
T-Handle
Description
Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL Brushless Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Torque 1200 in-lb, Battery Included (2) 35GJ99, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Chuck Keyless, Tool Length 8 In., Tool Weight 4.9 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.