Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ 18V 1/2" Cordless Compact Brushless Drill/Driver (Bare Tool) 2701-20

M18™ 18V 1/2" Cordless Compact Brushless Drill/Driver (Bare Tool) (Discontinued)

  • Mfr # 2701-20
  • Zoro # G9752495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2701-20
Zoro #
G9752495
UPC #
045242349791
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
6-7/8

Details

Voltage
18.0
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0Ah
Brushless Motor
Yes
Series
M18 Brushless
No Load RPM
0 to 450/0 to 1800
Item
Cordless Drill/Driver
Battery Included / Bare Tool
Bare Tool
Tool Weight
2.8 lb
Corded/Cordless
Cordless
Transmission
2-Speed
Battery Pack Replacement
38D765
Battery Included
No
Chuck
Keyless
Clutch Style
Adjustable
Max. Torque
500 in-lb
Handle Type
T-Handle
Corded/Banded
Cordless
Options Included
Bare Tool

Description

Cordless Drill/Driver, Voltage 18.0, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 Brushless Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Torque 500 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6-7/8 In., Tool Weight 2.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.