M18 Brushless Cordless Drill/Driver Kit, 1/2 in, 18.0, (2) 2.0Ah Batteries + Hard Case Bundle (Discontinued)
- Mfr # 2701-22CT
- Zoro # G9794391
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2701-22CT
Zoro #
G9794391
UPC #
045242349807
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
6-7/8
Details
Voltage
18.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
2.0Ah
Brushless Motor
Yes
Series
M18 Brushless
No Load RPM
0 to 450/0 to 1800
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
(2) 2.0Ah Batteries + Hard Case Bundle
Includes
(2) 38D765 M18 REDLITHIUM Compact 2.0 Ah Batteries, M18 and M12 Multi-Voltage Battery Charger, Carrying Case
Battery Pack Replacement
38D765
Tool Weight
3.7 lb
Corded/Cordless
Cordless
Clutch Style
Adjustable
Chuck
Keyless
Green Environmental Attribute
Product is Rechargeable
Battery Included
(2) 38D765
Transmission
2-Speed
Handle Type
T-Handle
Max. Torque
500 in-lb
Corded/Banded
Cordless
Options Included
(2) 2.0Ah Batteries + Hard Case Bundle
Description
Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 2.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 Brushless Series, No Load RPM 0 to 450/0 to 1800, Chuck Size 1/2 in, Max. Torque 500 in-lb, Battery Included (2) 38D765, Transmission 2-Speed, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D765, Chuck Keyless, Tool Length 6-7/8 In., Tool Weight 3.7 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.