Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2", 18.0 Cordless Drill, Bare Tool 2705-20

1/2", 18.0 Cordless Drill, Bare Tool (Discontinued)

  • Mfr # 2705-20
  • Zoro # G2000385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2705-20
Zoro #
G2000385
UPC #
045242363759
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7-1/4

Details

Voltage
18.0
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Series
M18 FUEL Brushless
No Load RPM
0 to 550/0 to 2000
Item
Cordless Drill/Driver
Battery Included / Bare Tool
Bare Tool
Max. Torque
1200 in-lb
Battery Included
No
Corded/Banded
Cordless
Battery Pack Replacement
35GJ99
Clutch Style
Electronic
Corded/Cordless
Cordless
Tool Weight
3.3 lb
Handle Type
T-Handle
Transmission
2-Speed
Includes
(1) Belt Clip, (1) Bit Holder, (1) Side Handle
Chuck
Keyless
Options Included
Bare Tool

Description

Cordless Drill/Driver, Voltage 18.0, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 FUEL Brushless Series, No Load RPM 0 to 550/0 to 2000, Chuck Size 1/2 in, Max. Torque 1200 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Electronic, Handle Type T-Handle, Battery Pack Replacement 35GJ99, Chuck Keyless, Tool Length 7-1/4 In., Tool Weight 3.3 lb, Includes (1) Belt Clip, (1) Bit Holder, (1) Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.