Zoro Homepage
This item is Discontinued.
Milwaukee Tool M12 HAMMERVAC Universal Dust Extractor Kit 2306-22

M12 HAMMERVAC Universal Dust Extractor Kit (Discontinued)

  • Mfr # 2306-22
  • Zoro # G4936285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-22
Zoro #
G4936285
UPC #
045242297696
Country of Origin
China

Dimensions

Chuck Size
1/4" Hex
Tool Length
22.3"
Width
(2) 1.5Ah Batteries + Soft Case Bundle
Overall Width
5 1/4 in
Overall Depth
22 1/4 in
Overall Length
14 3/8 in
Compatible Hose Diameters
1 1/4 in

Details

Item
On-Tool Dust Extractor
Includes
(1) 2XKZ7, (1) 34K737, (1) Carry Case, (1) Replacement Nozzle, (2) 2XKZ6, (3) Side Handle Clamping Collar Assemblies, HEPA Filter
Voltage
12V
Battery Number
2XKZ6
For Use With
2XKZ6, 2XKZ7, 34K739, 34K740
Features
3-position Switch, Field Replaceable Nozzle Head, Heap Filter, Replaceable Filter, Self Powered, Universal Dust Extraction Solution
Corded/Banded
Cordless
Series
M18™
Battery Included / Bare Tool
(2) 1.5Ah Batteries + Soft Case Bundle
Vacuum Capacity
(2) 1.5Ah Batteries + Soft Case Bundle
Sound Level dBA
(2) 1.5Ah Batteries + Soft Case Bundle
Bag Type
(2) 1.5Ah Batteries + Soft Case Bundle
Corded/Cordless
Cordless
Options Included
(2) 1.5Ah Batteries + Soft Case Bundle
Material
Durable Plastic, Metal, Rubber Overmold
Color
Red
Application
Drilling
Product Type
On-Tool Dust Extractor
Filtration Type
HEPA
Kit Contents
(1) Bare Tool, (1) Battery Charger, (1) Carrying Case, (2) Battery Packs
Number of Pieces
10
Extractor Mounting Location
On-Tool
Battery Series
M12(TM) REDLITHIUM(TM)
OSHA Table 1 Compliant
OSHA Table 1 Compliant
Dust Compartment Type
Self-Contained
Compatible with Manufacturer Part Number
2412-20, 2412-22XC, 48-11-2401, 48-59-2401
Wet or Dry Use
Dry
Compatible Tool Type
Rotary Hammers
Compatible Chuck Style
SDS-Plus
Compatible Grainger Part Number
2XKZ6, 2XKZ7, 34K739, 34K740

Description

On-Tool Dust Extractor, Dust Compartment Type Self-Contained, OSHA Table 1 Compliant OSHA Table 1 Compliant, Extractor Mounting Location On-Tool, Compatible Chuck Style SDS-Plus, Application Drilling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Filtration Type HEPA, Product Type On-Tool Dust Extractor, Compatible with Manufacturer Part Number 2412-20, 2412-22XC, 48-11-2401, 48-59-2401, Compatible with Grainger Part Number 2XKZ6, 2XKZ7, 34K739, 34K740

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.