Zoro Homepage
This item is Discontinued.
Milwaukee Tool 18V Hammer Drill, Bare Tool, 1/2" Chuck 2704-20

18V Hammer Drill, Bare Tool, 1/2" Chuck (Discontinued)

  • Mfr # 2704-20
  • Zoro # G0704168
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2704-20
Zoro #
G0704168
UPC #
045242363735
Country of Origin
China

Dimensions

Chuck Size
1/2"
Tool Length
7-3/4"

Details

Voltage
18.0
Battery Included / Bare Tool
Bare Tool
Includes
Side Handle
Brushless Motor
Yes
Max. Torque
1200 in.-lb.
Battery Included
No
Clutch Style
Adjustable
Battery Pack Replacement
35GJ99
Corded/Banded
Cordless
Tool Weight
3.5 lb.
Corded/Cordless
Cordless
Item
Cordless Hammer Drill/Driver
Cordless Tool Battery Type
Li-Ion
Handle Type
T-Handle
Features
Redlink Plus Intelligence for Overload Protection
Blows per Minute
0 to 32,000
No Load RPM
0 to 550/0 to 2000
Series
M18TM FuelTM
Max. Power
Not Specified

Description

Cordless Hammer Drill/Driver, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 32,000, Brushless Motor Yes, Clutch Style Adjustable, Handle Type T-Handle, Includes Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.