Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18.0 Hammer Drill, (2) 5.0Ah Batteries + Hard Case Bundle, 1/2 in Chuck 2706-22

18.0 Hammer Drill, (2) 5.0Ah Batteries + Hard Case Bundle, 1/2 in Chuck (Discontinued)

  • Mfr # 2706-22
  • Zoro # G2000437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2706-22
Zoro #
G2000437
UPC #
045242363797
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 5/8 in

Details

Voltage
18.0
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Hard Case Bundle
Battery Capacity
5.0Ah
Includes
(2) 35GJ99 M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Carrying Case
Brushless Motor
Yes
Max. Torque
1200 in-lb
Battery Included
(2) 35GJ99
Clutch Style
Electronic
Battery Pack Replacement
35GJ99
Corded/Banded
Cordless
Max. Power
Not Specified
Tool Weight
4.8 lb
Features
Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Memory of the Tool
Item
Cordless Hammer Drill/Driver Kit
Cordless Tool Battery Type
Li-Ion
No Load RPM
0 to 550/0 to 2000
Blows per Minute
0 to 32,000
Series
M18(TM)Fuel(TM)
Corded/Cordless
Cordless
Handle Type
T-Handle
Options Included
(2) 5.0Ah Batteries + Hard Case Bundle

Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 32,000, Brushless Motor Yes, Battery Capacity 5.0Ah, Clutch Style Electronic, Handle Type T-Handle, Includes (2) 35GJ99 M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Side Handle, (1) Carrying Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.