Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck 2706-20

18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (Discontinued)

  • Mfr # 2706-20
  • Zoro # G2000349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2706-20
Zoro #
G2000349
UPC #
045242363780
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
7 5/8 in

Details

Voltage
18.0 V
Battery Included / Bare Tool
Bare Tool
Includes
Belt Clip, Bit Holder, Side Handle
Brushless Motor
Yes
Max. Torque
1,200 in-lb
Battery Included
No
Clutch Style
Electronic
Battery Pack Replacement
Mfr. No. 35GJ99
Corded/Banded
Cordless
Item
Cordless Hammer Drill/Driver
Tool Weight
3.4 lb
Corded/Cordless
Cordless
Max. Power
Not Specified
No Load RPM
0 to 550/0 to 2000
Series
M18(TM)Fuel(TM)
Features
Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Memory of the Tool, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection
Blows per Minute
0 to 32,000
Handle Type
T-Handle
Cordless Tool Battery Type
Li-Ion
Options Included
Bare Tool

Description

Cordless Hammer Drill/Driver, Voltage 18.0 V, Chuck Size 1/2 in, Blows per Minute 0 to 32,000, Brushless Motor Yes, Clutch Style Electronic, Handle Type T-Handle, Includes Belt Clip, Bit Holder, Side Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.