18.0 Hammer Drill, Battery Included, 1/2 in Chuck (Discontinued)
- Mfr # 2702-22CT
- Zoro # G9794382
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2702-22CT
Zoro #
G9794382
UPC #
045242349814
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
7 3/8 in
Details
Voltage
18.0
Battery Included / Bare Tool
Battery Included
Battery Capacity
2.0Ah
Includes
(2) 38D765 M18 REDLITHIUM Compact 2.0 Ah Batteries, 23Y581 M18 and M12 Multi-Voltage Battery Charger, Carrying Case
Brushless Motor
Yes
Max. Torque
500 in-lb
Battery Included
(2) 38D765
Clutch Style
Adjustable
Battery Pack Replacement
38D765
Corded/Banded
Cordless
Series
M18(TM)
Green Environmental Attribute
Product is Rechargeable
Item
Cordless Hammer Drill/Driver Kit
Blows per Minute
0 to 28,800
Tool Weight
2.9 lb
No Load RPM
0 to 450/0 to 1800
Handle Type
T-Handle
Max. Power
Not Specified
Corded/Cordless
Cordless
Features
Compact Design for Overhead Applications or Tight Spaces, All-Metal Gear Case and 1/2 in Metal Chuck, REDLINK Plus Electronic Intelligence, REDLITHIUM Battery Pack
Cordless Tool Battery Type
Li-Ion
Options Included
(2) 2.0Ah Batteries + Hard Case Bundle
Description
Cordless Hammer Drill/Driver Kit, Voltage 18.0, Chuck Size 1/2 in, Blows per Minute 0 to 28,800, Brushless Motor Yes, Battery Capacity 2.0Ah, Clutch Style Adjustable, Handle Type T-Handle, Includes (2) 38D765 M18 REDLITHIUM Compact 2.0 Ah Batteries, 23Y581 M18 and M12 Multi-Voltage Battery Charger, Carrying Case
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.