Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ 1/4" Cordless Impact Driver 2750-20

M18™ 1/4" Cordless Impact Driver (Discontinued)

  • Mfr # 2750-20
  • Zoro # G9752477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750-20
Zoro #
G9752477
UPC #
045242350162
Country of Origin
China

Dimensions

Drive Size
1/4"

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Includes
(1) M18 1/4" Hex Brushless Impact Driver (Tool Only) (Mfr. No. 2750-20)
Tool Weight
2.1 lb.
Battery Included
No
Clutch Style
Hex
Max. Torque
1500 in.-lb.
Brushless Motor
Yes
Series
M18(TM)
Handle Type
T
Drive Configuration
Straight
Features
Brushless Motor, Compact Design for Overhead Applications or Tight Spaces, REDLINK Plus Electronic Intelligence, REDLITHIUM Battery Pack
Voltage
18.0
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion

Description

Cordless Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1500 in-lb, Voltage 18.0, Brushless Motor Yes, Handle Type T, Series M18(TM), Tool Weight 2.1 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.