Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 1/4" Cordless Hex Impact Driver (Bare Tool) 2753-20

M18 FUEL™ 18V 1/4" Cordless Hex Impact Driver (Bare Tool) (Discontinued)

  • Mfr # 2753-20
  • Zoro # G0704159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2753-20
Zoro #
G0704159
UPC #
045242363810
Country of Origin
China

Dimensions

Drive Size
1/4"

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Tool Weight
2.1 lb.
Max. Torque
1800 in.-lb.
Corded/Banded
Cordless
Clutch Style
Impact
Voltage
18.0
Drive Configuration
Straight
Features
Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Includes
Belt Clip
Series
M18 FUEL(TM)
Brushless Motor
Yes
Handle Type
Soft Grip, T
Battery Included
No
Cordless Tool Battery Type
Li-Ion

Description

Cordless Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1800 in-lb, Voltage 18.0, Brushless Motor Yes, Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.