Zoro Homepage

M18 FUEL SURGE 1/4" Hex Hydraulic Driver

  • Mfr # 2760-20

  • Zoro # G5572141


product price: $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
450 in-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760-20
Zoro #
G5572141
UPC #
045242352951
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in

Details

Voltage
18 V DC
Max. Torque
450 in-lb
Includes
Bare Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
4,000
Free Speed
3,000 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Anvil Impact Action
Hydraulic
Corded/Banded
Cordless
Series
M18 FUEL SURGE
Green Environmental Attribute
Product is Rechargeable
Drive Configuration
Straight
Features
4-Mode Drive Control, One-Key Compatible, Power state(TM) Brushless Motor, Redlink Plus(TM) Intelligence
Handle Type
Pistol Grip
Tool Weight
2.3 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Included
No
Standards
UL Listed
Wireless Tool Tracking
No
Collett
1/4 in Hex
Case Included
No
Cordless Tool Kit Contents
Bare Tool
Impact Rated
Impact Rated
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
Yes
Charger Included
No
Battery Model No.
38D765
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM) SURGE(TM)
No Load Speed
3,000 RPM
Torque - Maximum
450 in-lb
Safety Features
Electric Brake
Product Type
Driver
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Battery Platform
M18(TM)
Torque - Minimum
0 in-lb
Number of Chargers Included
0
Battery Series_x
M18 FUEL(TM) SURGE(TM)

Description

The M18 FUEL SURGE 1/4" Hex Hydraulic Driver is the quietest cordless fastening solution on the market. With Milwaukee's new FLUID-DRIVE Hydraulic Powertrain, users will experience up to 50% quieter operation, 3X less vibration for smoother operation, and faster driving speeds compared to standard impacts. The POWERSTATE Brushless Motor delivers up to 0-3,000 RPM with constant power output to drive screws faster. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM Compact Batteries or Extended Capacity Batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-Mode DRIVE CONTROL provides greater control over output speed and power for greater versatility. Self-Tapping Screw Mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.