M18 FUEL™ 18V 1/4" Cordless Hex Impact Driver (2 2.0Ah Batteries/Charger & Hard Case Bundle) (Discontinued)
- Mfr # 2753-22CT
- Zoro # G0704131
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2753-22CT
Zoro #
G0704131
UPC #
045242363827
Country of Origin
China
Dimensions
Drive Size
1/4 in
Details
Voltage
18.0
Includes
(2) Battery Packs, Charger, Belt Clip, Carrying Case
Features
Brushless Motor, Redlink Plus Intelligence for Overload Protection, 4-Mode Drive Control
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Tool Weight
3.0 lb
Series
M18 FUEL(TM)
Brushless Motor
Yes
Handle Type
Soft Grip, T
Drive Configuration
Straight
Anvil Impact Action
Mechanical
Clutch Style
Impact
Max. Torque
1800 in-lb
Corded/Cordless
Cordless
Battery Included
(2) 38D765
Battery Capacity
2.0Ah
Impacts per Minute
3700
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1800 in-lb, Voltage 18.0, Brushless Motor Yes, Impacts per Minute 3700, Battery Capacity 2.0Ah, Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 3.0 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.