Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 1/4" Hex 2757-22CT

18V 1/4" Hex (Discontinued)

  • Mfr # 2757-22CT
  • Zoro # G2000358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2757-22CT
Zoro #
G2000358
UPC #
045242359240
Country of Origin
China

Dimensions

Drive Size
1/4 in Hex
Overall Length
5 1/4 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Includes
(1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case, (2) 38D765 M18 2.0Ah REDLITHIUM Compact Batteries
Voltage
18V DC
Drive Configuration
Straight
Max. Torque
1,800 in-lb
Clutch Style
Impact
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM)
Battery Included
(2) 38D765
Battery Capacity
(2) 2.0 Ah
Features
Power state(TM) Brushless Motor, Redlink Plus Intelligence
Tool Weight
2.1 lb
Handle Type
Pistol Grip
Brushless Motor
Yes
Standards
UL Listed
Case Included
Yes
Number of Batteries Included
2
Power Source
Cordless
Built-In Light
Yes
Battery Model No.
38D765
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
Yes
Charger Included
Yes
Charger Model
Mfr. No. 48-59-1812
Number of Speed Settings
Continuous
Free Speed
3,000 RPM
Impact Rated
Yes
Impacts per Minute
3,700
Collett
1/4 in Hex

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,800 in-lb, Voltage 18 V, Brushless Motor Yes, Free Speed 3,000 RPM, Impact Rated Yes, Impacts per Minute 3,700, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 2.0 Ah, Battery Model No. 38D765, Battery Series M18 Redlithium, Charger Included Yes, Charger Model Mfr. No. 48-59-1812

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.