Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 1/4" Cordless Impact Driver Kit, (2 5.0Ah Batteries + Hard Case Bundle) 2757-22

M18 FUEL 1/4" Cordless Impact Driver Kit, (2 5.0Ah Batteries + Hard Case Bundle) (Discontinued)

  • Mfr # 2757-22
  • Zoro # G2000315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2757-22
Zoro #
G2000315
UPC #
045242359233
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Voltage
18.0
Includes
(2) 35GJ99 M18 5.0Ah REDLITHIUM Extended Capacity Batteries, (1) 23Y581 M18(TM) & M12(TM) Multi-Voltage Charger, (1) Belt Clip, (1) Bit Holder, (1) Carrying Case
Features
Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Me
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Clutch Style
Impact
Max. Torque
1800 in-lb
Series
M18 FUEL(TM)
Battery Capacity
5.0Ah
Cordless Tool Battery Type
Li-Ion
Handle Type
Soft Grip, T
Drive Configuration
Straight
Brushless Motor
Yes
Tool Weight
3.6 lb
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Impacts per Minute
3700

Description

Cordless Impact Driver Kit, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1800 in-lb, Voltage 18.0, Brushless Motor Yes, Impacts per Minute 3700, Battery Capacity 5.0Ah, Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 3.6 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.