Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 1/4" Hex 2757-20

18V 1/4" Hex (Discontinued)

  • Mfr # 2757-20
  • Zoro # G2000321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2757-20
Zoro #
G2000321
UPC #
045242363841
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Voltage
18.0
Includes
Belt Clip
Features
Powerstate Brushless Motor, REDLINK PLUS(TM) Intelligence for Overload Protection, ONE-KEY(TM) Enabled Allows Unlimited Customization and Control of Output Speed and Power, Easily Toggle Between Up to Four Custom Performance Profiles that can be Saved to the Me
Cordless Tool Battery Type
Li-Ion
Clutch Style
Impact
Max. Torque
1800 in-lb
Corded/Cordless
Cordless
Drive Configuration
Straight
Brushless Motor
Yes
Handle Type
Soft Grip, T
Corded/Banded
Cordless
Battery Included
No
Series
M18 FUEL(TM)
Anvil Impact Action
Mechanical
Tool Weight
2.1 lb

Description

Cordless Impact Driver, Drive Size 1/4 in, Drive Configuration Straight, Max. Torque 1800 in-lb, Voltage 18.0, Brushless Motor Yes, Handle Type Soft Grip, T, Series M18 FUEL(TM), Tool Weight 2.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.