Zoro Homepage

M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only)

  • Mfr # 2868-20

  • Zoro # G1937865


product price: $999.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2868-20
Zoro #
G1937865
UPC #
045242482221
Country of Origin
Viet Nam

Dimensions

Drive Size
1 in
Overall Length
17 7/8 in
Anvil Length
Standard

Description

M18 FUEL 1" D-Handle High Torque Impact Wrench w/ ONE-KEY Kit is the world’s first cordless 1” D-Handle High Torque Impact Wrench. The POWERSTATE Brushless Motor delivers up to 2,000 ft-lbs of nut-busting torque and 1,900 ft-lbs of fastening torque, making this the world's most powerful cordless impact wrench, enabling you to complete the most demanding applications. With the runtime to install up to 200 1-1/4" bolts on a single FORGE HD12.0Ah battery, this portable impact gun provides unmatched performance. The battery-powered impact wrench provides you with cordless convenience and eliminates the need for compressors, generators, cords, and hoses. With no compressor or hose, you have greater productivity and portability to complete applications not accessible with a pneumatic unit. This reduces your cost of ownership by lowering energy costs and eliminating routine maintenance on compressors and generators. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protects the High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18 REDLITHIUM FORGE Battery Packs are compatible with all M18 tools, providing this high torque cordless impact wrench with more work per charge and more work over the life of the pack. A patented battery isolation system manages high frequency vibrations, enabling battery movement that prevents damage and ensures a constant connection between the battery and tool when in use. The 4-Mode DRIVE CONTROL provides you with greater control over the output speed and power of the MILWAUKEE High Torque Impact Wrench. The ONE-KEY Technology allows you to customize, track, and manage the impact wrench with the ability to set a repeatable torque output for maximum control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.