This item is Discontinued.

Milwaukee Tool M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool) 2754-20

M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring (Bare Tool) (Discontinued)

  • Mfr # 2754-20
  • Zoro # G0704140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2754-20
Zoro #
G0704140
UPC #
045242363858
Country of Origin
China

Dimensions

Drive Size
3/8 in Square
Overall Length
5 7/8 in

Details

Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Clutch Style
Impact
Battery Included
No
Handle Type
Pistol Grip
Brushless Motor
Yes
Series
M18 FUEL
Voltage
18V DC
Corded/Banded
Cordless
Includes
Belt Clip
Tool Weight
2.4 lb
Max. Torque
210 ft-lb
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Straight
Features
Provides Greater Control Over Output Speed and Power, Redlink Plus(TM) Intelligence Prevents Damage to the Tool And Battery
Standards
UL Listed
Actuation
Trigger
Case Included
No
Impacts per Minute
3,200
Tool Style
Compact
Built-In Light
Yes
Drive Style
Standard
Number of Speed Settings
4
Power to Weight Ratio
52.5 ft-lb/lb
Wireless Tool Tracking
No
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Friction Ring
Lock-Off Switch
Yes
Charger Included
No
Reaction Bar
No
Breakaway Torque
210 ft-lb
Impact Rated
Yes
Free Speed
2,500 RPM
Power Source
Cordless
Handle Material
Plastic
Number of Batteries Included
0
Housing Material
Metal, Plastic, Rubber
Fastening Torque
210 ft-lb

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 210 ft-lb, Bare Tool, Voltage 18 V, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.