Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18V 7/16" Hex 2765-22

18V 7/16" Hex (Discontinued)

  • Mfr # 2765-22
  • Zoro # G7624863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2765-22
Zoro #
G7624863
UPC #
045242314386
Country of Origin
China

Dimensions

Drive Size
7/16 in Hex
Overall Length
8 3/4 in
Chuck Size
7/16" Hex Quick

Details

Voltage
18V DC
Max. Torque
500 ft-lb
Includes
M18 FUEL(TM) Cordless Lithium-Ion 7/16 Hex Utility Impacting Drill (22UT70), (2) M18(TM) REDLITHIUM(TM) XC 5.0 High Capacity Battery Packs (35GJ99), M18(TM) AC/DC Charger (4PKV9) in
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2300
Brushless Motor
Yes
Number of Speed Settings
Continuous
Series
M18 FUEL
Drive Configuration
Straight
Handle Type
Pistol Grip
Tool Weight
7.5 lb
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Anvil Impact Action
Mechanical
Features
Superior performance, Redlink Plus(TM) Intelligence, 7/16 in Hex Quick, Power state(TM) Brushless Motor
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Standards
UL Listed
Charger Model
Mfr. No. 2710-20
Battery Series
M18 Redlithium
Collett
7/16 in Hex
Charger Included
Yes
Battery Model No.
23Y581
Wireless Tool Tracking
No
Case Included
Yes
Built-In Light
Yes
Impact Rated
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Battery Type
Li-Ion

Description

Impact Driver, Drive Size 7/16 in Hex, Drive Configuration Straight, Max. Torque 500 ft-lb, Voltage 18V DC, Brushless Motor Yes, Impact Rated Yes, Impacts per Minute 2300, Number of Speed Settings Continuous, Collett 7/16 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Number of Batteries Included 2, Battery Capacity (2) 5.0 Ah, Battery Model No. 23Y581, Battery Series M18 Redlithium, Charger Included Yes, Charger Model Mfr. No. 2710-20, Case Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.