Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 5/8" to 2-1/8" 18-Gauge Brad Nailer (Bare Tool) 2740-20

M18 FUEL™ 18V 5/8" to 2-1/8" 18-Gauge Brad Nailer (Bare Tool) (Discontinued)

  • Mfr # 2740-20
  • Zoro # G5573611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2740-20
Zoro #
G5573611
UPC #
045242362721
Country of Origin
United States

Dimensions

Length
11-13/32"
Depth Control
Adjustable
Shank Dia.
0.0468"
Width
3-13/64"
Height
11-13/64"

Details

Item
Cordless Nailer
Battery Included / Bare Tool
Bare Tool
Voltage
18.0
Cordless Tool Battery Type
Li-Ion
Series
M18™
Corded/Cordless
Cordless
Battery Capacity
3.0Ah
Battery Included
No
Magazine Capacity
110
Magazine
Straight
Requires
Rechargeable Battery to Operate
Triggering Mode
Sequential and Contact Actuation
Light
Yes
Magazine Loading
Side Load
Tool Weight
6.1 lb.
Corded/Banded
Cordless
Includes
Belt Clip
Handle Type
Rubber Over Mold
Collation Angle
Straight
Head Style
Flat
Collation Type
Adhesive
Tip
No Mar
Gauge
18
Fastener Range
5/8" to 2-1/8"
Battery Pack Replacement
38D765
Options Included
Bare Tool

Description

Cordless Nailer, 18.0, Tip No Mar, Depth Control Adjustable, Collation Type Adhesive, Collation Angle Straight, Handle Type Rubber Over Mold, Tool Weight 6.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.