Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ 18V 7” Cordless Brushless Variable Speed Polisher Kit w/ Accessory Pads (2 5.0Ah Batteries & Charger Bundle) 2738-22P

M18 FUEL™ 18V 7” Cordless Brushless Variable Speed Polisher Kit w/ Accessory Pads (2 5.0Ah Batteries & Charger Bundle) (Discontinued)

  • Mfr # 2738-22P
  • Zoro # G7467288
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2738-22P
Zoro #
G7467288
UPC #
045242483709
Country of Origin
China

Dimensions

size
7"
Size
7 in
Spindle Thread Size
5/8 in x 11 in
Tool Length
19 in
Maximum Disc Diameter
7 in

Details

Item
Cordless Polisher Kit
No Load RPM
0 to 2200
Corded/Cordless
Cordless
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Pads & Charger Bundle
Voltage
18 V
Cordless Tool Battery Type
Li-Ion
Switch Type
Variable Speed Trigger
Tool Weight
5 lb
Battery Included
(2) 35GJ99
Includes
(2) M18 5.0Ah REDLITHIUM(TM) Extended Capacity Batteries, M18 and M12 Rapid Charger, 7 in Wool Cutting Pad, 7 in Yellow Foam Polishing Pad, Black Foam Finishing Pad, Backing Pad, Screen Cover, Side Handle, Bail Handle with (2) Bolts
Battery Pack Replacement
35GJ99
Handle Design
Bail and Side
Battery Capacity
5 Ah
Series
M18™
Features
Lock-On/Lock-Off
Green Environmental Attribute
Product is Rechargeable
Options Included
(2) 5.0Ah Batteries + Pads & Charger Bundle
Speed Settings
Variable
Maximum Disc Speed
2,200 RPM
Bare Tool/Battery Included
Battery Included

Description

Cordless Polisher Kit, Maximum Disc Diameter 7 in, Speed Settings Variable, Maximum Disc Speed 2,200 RPM, Voltage 18 V, Spindle Thread Size 5/8 in x 11 in, Bare Tool/Battery Included Battery Included, Battery Capacity 5 Ah, Includes (2) M18 5.0Ah REDLITHIUM(TM) Extended Capacity Batteries, M18 and M12 Rapid Charger, 7 in Wool Cutting Pad, 7 in Yellow Foam Polishing Pad, Black Foam Finishing Pad, Backing Pad, Screen Cover, Side Handle, Bail Handle with (2) Bolts

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.