Milwaukee Tool
M12 Variable Speed Polisher/Sander Kit
Mfr # 2438-22X
Zoro # G8577511
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- size 3"
- Size 3 in
- No Load RPM 54/108
- Corded/Cordless Cordless
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 8m Tape Measures, 1" Blade KTXP106-8M-N
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 5/8" Radius 6" Lip Wood Handle 82-244
- STANLEY FATMAX 4-In-1 Mobile Tool Box, Black 020800R
- KO-KEN Universal Socket 12mm Nut Grip 34mm 1/4 Sq. Drive 2441M-12
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander 2438-20
- MILWAUKEE TOOL M18 FUEL 7 in. Variable Speed Polisher (Bare Tool) 2738-20
- MILWAUKEE TOOL M18 18V Cordless 7 in. Variable Speed Polisher - Tool Only ML2738-20
- MILWAUKEE TOOL M18 FUEL 15mm Random Orbital Polisher (Tool Only) 2684-20
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher 2738-20
- MILWAUKEE TOOL Orbital Polisher, L 17 13/50 in, 5.16 lb 2684-20,48-11-1865
- HARDIN Wet Polisher, 8A, 6 ft. GHWV4PSET
- Milwaukee Tool Finishing Tools