Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw Kit (2 9.0Ah Battery + Hard Case Bundle) 2720-22HD

M18 FUEL™ SAWZALL® 18V Cordless Reciprocating Saw Kit (2 9.0Ah Battery + Hard Case Bundle) (Discontinued)

  • Mfr # 2720-22HD
  • Zoro # G6639440
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2720-22HD
Zoro #
G6639440
UPC #
045242475667
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 1/2 in
Length of Stroke
1-1/8"
Overall Length
18 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
All-Weather Performance, Brushless Motor, Fuel Gauge Onboard Battery Displays Remaining Runtime, Hang Hook, LED Light, Patented Gear Protecting Clutch, Quik-Lok Blade Clamp, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
9.8 lb
Shoe Design
Adjustable
Corded/Banded
Cordless
Blade Type
1/2 in Universal Tang
Corded/Cordless
Cordless
Includes
(2) Batteries, Carrying Case, Charger, Sawzall Blade
Strokes per Minute
0 to 3000
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Battery Included / Bare Tool
(2) 9.0Ah Battery + Hard Case Bundle
Battery Included
(2) 45KM67
Cordless Tool Battery Type
Li-Ion
Brushless Motor
Yes
Included Charger
45LD79
Battery Capacity
9 Ah
No Load Strokes/Minute
0 to 3000
Series
M18 FUEL
Battery Pack Replacement
45KM67
Handle Type
D-Handle
Cutting Action
Straight
Application
General Purpose
Wireless Tool Tracking
No
Variable Speed
Yes
Number of Batteries Included
2
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Min. Strokes per Minute
0
Shoe Material
Steel
Pivoting Head
Yes
Vibration Reduction
Yes
Tool Style
Full-Size
Battery Series
M18(TM) REDLITHIUM(TM)
Options Included
(2) 9.0Ah Battery + Hard Case Bundle
Stroke Rate - Minimum
0
Includes Battery
Battery Included
Stroke Rate - Maximum
3,000
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Includes Pivoting Head
Pivoting Head Included
Speed Control
Variable
Includes Vibration Reduction
Vibration Reduction Included

Description

Reciprocating Saw Kit, Cordless, Series M18 FUEL, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 1/2 in, Tool Weight 9.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Voltage 18 V DC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.