Zoro Homepage
This item is Discontinued.
Milwaukee Tool Cordless Reciprocating Saw Kit, 18.0V 48-59-1890PS

Cordless Reciprocating Saw Kit, 18.0V (Discontinued)

  • Mfr # 48-59-1890PS
  • Zoro # G5480721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1890PS
Zoro #
G5480721
UPC #
045242502530
Country of Origin
China

Dimensions

Length of Stroke
1-1/8"
Tool Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
18V
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Tool Weight
7.4 lb
Series
M18 FUEL(TM)
Green Environmental Attribute
Product is Rechargeable
Handle Type
Soft Grip
Cordless Tool Battery Type
Li-Ion
Shoe Design
Adjustable
Includes
Battery, Charger, Blade
Corded/Banded
Cordless
Battery Included
45KM67
No Load Strokes/Minute
0 to 3000
Features
Quik-lok(TM), LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, All-Weather Performance, Variable Speed Trigger
Cutting Action
Straight
Battery Pack Replacement
45KM67
Blade Type
1/2 in Universal Tang
Battery Capacity
9.0Ah

Description

Reciprocating Saw Kit, Series M18 FUEL(TM), Tool Length 17 3/4 in, Tool Weight 7.4 lb, Voltage 18.0, Battery Capacity 9.0Ah, Includes Battery, Charger, Blade, Features Quik-lok(TM), LED Light, Hang Hook, Patented Gear Protecting Clutch, Battery Fuel Gauge, All-Weather Performance, Variable Speed Trigger, Blade Type 1/2 in Universal Tang, Handle Type Soft Grip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.