Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2", 18.0 Cordless Drill, Bare Tool 2709-20

1/2", 18.0 Cordless Drill, Bare Tool (Discontinued)

  • Mfr # 2709-20
  • Zoro # G0698236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2709-20
Zoro #
G0698236
UPC #
045242362608
Country of Origin
United States

Dimensions

Chuck Size
1/2 in
Tool Length
22

Details

Voltage
18.0
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Battery Capacity
Not Specified
Brushless Motor
Yes
Series
M18 FUEL(TM) Super Hawg(TM)
No Load RPM
0 to 350/0 to 950
Item
Cordless Right Angle Drill
Battery Included / Bare Tool
Bare Tool
Battery Included
No
Battery Pack Replacement
35GJ99
Max. Torque
Not Specified
Tool Weight
12.5 lb
Handle Type
Loop
Max. Power
Not Specified
Corded/Cordless
Cordless
Features
Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Mechanical Clutch In Low Gear
Includes
Side Handle, Chuck Key
Corded/Banded
Cordless
Options Included
Bare Tool

Description

Cordless Right Angle Drill, Voltage 18.0, Bare Tool, Battery Capacity Not Specified, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 FUEL(TM) Super Hawg(TM) Series, No Load RPM 0 to 350/0 to 950, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque Not Specified, Battery Included No, Handle Type Loop, Battery Pack Replacement 35GJ99, Tool Length 22 In., Tool Weight 12.5 lb, Includes Side Handle, Chuck Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.