7/16" Hex Quick Lock, 18.0 Cordless Drill, Bare Tool (Discontinued)
- Mfr # 2711-20
- Zoro # G1805898
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2711-20
Zoro #
G1805898
UPC #
045242362622
Country of Origin
United States
Dimensions
Chuck Size
7/16 in Hex Quick Lock
Tool Length
22
Details
Voltage
18.0
Number of Batteries
0
Cordless Tool Battery Type
Li-Ion
Battery Capacity
Not Specified
Brushless Motor
Yes
Series
M18 FUEL(TM) Super Hawg(TM)
No Load RPM
0 to 350/0 to 950
Item
Cordless Right Angle Drill
Battery Included / Bare Tool
Bare Tool
Includes
Side Handle
Features
Brushless Motor, Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Keyless, Accepts Most 7/16" Hex Shank, Mechanical Clutch In Low Gear
Battery Pack Replacement
35GJ99
Corded/Banded
Cordless
Max. Torque
Not Specified
Handle Type
Loop
Tool Weight
13.5 lb
Battery Included
No
Corded/Cordless
Cordless
Max. Power
Not Specified
Options Included
Bare Tool
Description
Cordless Right Angle Drill, Voltage 18.0, Bare Tool, Battery Capacity Not Specified, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M18 FUEL(TM) Super Hawg(TM) Series, No Load RPM 0 to 350/0 to 950, Chuck Size 7/16 in Hex Quick Lock, Max. Power Not Specified, Max. Torque Not Specified, Battery Included No, Handle Type Loop, Battery Pack Replacement 35GJ99, Tool Length 22 In., Tool Weight 13.5 lb, Includes Side Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.