M18™ Cordless Right Angle Drill Kit, 1/2 in, 18.0, (2) 5.0Ah Batteries + Soft Case Bundle (Discontinued)
- Mfr # 2709-22
- Zoro # G1805907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2709-22
Zoro #
G1805907
UPC #
045242362615
Country of Origin
United States
Dimensions
Chuck Size
1/2 in
Tool Length
22 in
Details
Item
Cordless Right Angle Drill Kit
Voltage
18.0
Includes
(2) Battery Packs, Charger, Side Handle, Chuck Key, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18™
Brushless Motor
Yes
Battery Capacity
5.0Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
Max. Torque
Not Specified
Tool Weight
14.0 lb
Corded/Banded
Cordless
Battery Included
(2) 35GJ99
Battery Pack Replacement
35GJ99
No Load RPM
0 to 350/0 to 950
Number of Batteries
2
Features
Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Mechanical Clutch In Low Gear
Max. Power
Not Specified
Corded/Cordless
Cordless
Handle Type
Loop
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Battery Type
Li-Ion
Description
Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Series M18 FUEL(TM) Super Hawg(TM), 0 to 350/0 to 950 No Load RPM, Chuck Size 1/2 in, Max. Torque Not Specified, Max. Power Not Specified, Battery Included (2) 35GJ99, Handle Type Loop, Battery Pack Replacement 35GJ99, Tool Length 22 in, Tool Weight 14.0 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.