Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18™ Cordless Right Angle Drill Kit, 7/16 in Hex Quick Lock, 18V, Cordless Drill 2711-22HD

M18™ Cordless Right Angle Drill Kit, 7/16 in Hex Quick Lock, 18V, Cordless Drill (Discontinued)

  • Mfr # 2711-22HD
  • Zoro # G6639501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2711-22HD
Zoro #
G6639501
UPC #
045242476466
Country of Origin
China

Dimensions

Chuck Size
7/16 in Hex Quick Lock
Tool Length
22 in

Details

Item
Cordless Right Angle Drill Kit
Voltage
18.0
Includes
(2) Batteries, Charger, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18™
Brushless Motor
Yes
Battery Capacity
9.0Ah
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Soft Case Bundle
Green Environmental Attribute
Product is Rechargeable
Features
Constant Power Under Load to Power Thru 6 in Holes, Mechanical Clutch in Low Gear, Fuel Gauge Onboard Battery Displays Remaining Runtime, All-Weather Performance, Hex Quick Lock
Corded/Cordless
Cordless
No Load RPM
0 to 350/0 to 950
Handle Type
Loop
Battery Included
(2) 45KM67
Battery Pack Replacement
45KM67
Corded/Banded
Cordless
Number of Batteries
2
Max. Torque
Not Specified
Tool Weight
14.4 lb
Max. Power
Not Specified
Options Included
(2) 9.0Ah Batteries + Soft Case Bundle

Description

Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 9.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Series M18 FUEL(TM) Super Hawg(TM), 0 to 350/0 to 950 No Load RPM, Chuck Size 7/16 in Hex Quick Lock, Max. Torque Not Specified, Max. Power Not Specified, Battery Included (2) 45KM67, Handle Type Loop, Battery Pack Replacement 45KM67, Tool Length 22 in, Tool Weight 14.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.