M18™ Cordless Right Angle Drill Kit, 7/16 in Hex Quick Lock, 18.0, Cordless Drill (Discontinued)
- Mfr # 2711-22
- Zoro # G1805889
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2711-22
Zoro #
G1805889
UPC #
045242362639
Country of Origin
United States
Dimensions
Chuck Size
7/16 in Hex Quick Lock
Tool Length
22 in
Details
Item
Cordless Right Angle Drill Kit
Voltage
18.0
Includes
(2) Battery Packs, Charger, Side Handle, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18™
Brushless Motor
Yes
Battery Capacity
5.0Ah
Battery Included / Bare Tool
(2) 5.0Ah Batteries + Soft Case Bundle
Features
Brushless Motor, Redlink Plus Intelligence for Overload Protection, Battery Delivers Over 75 Holes Per Charge, Keyless, Accepts Most 7/16 in Hex Shank, Mechanical Clutch In Low Gear
Tool Weight
12.0 lb
Battery Included
(2) 35GJ99
No Load RPM
0 to 350/0 to 950
Battery Pack Replacement
35GJ99
Max. Power
Not Specified
Corded/Banded
Cordless
Max. Torque
Not Specified
Corded/Cordless
Cordless
Handle Type
Loop
Number of Batteries
2
Options Included
(2) 5.0Ah Batteries + Soft Case Bundle
Battery Type
Li-Ion
Description
Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 5.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, Series M18 FUEL(TM) Super Hawg(TM), 0 to 350/0 to 950 No Load RPM, Chuck Size 7/16 in Hex Quick Lock, Max. Torque Not Specified, Max. Power Not Specified, Battery Included (2) 35GJ99, Handle Type Loop, Battery Pack Replacement 35GJ99, Tool Length 22 in, Tool Weight 12.0 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.