M18 FUEL(TM) Hole Hawg(R) Cordless Right Angle Drill Kit, 1/2 in, 18.0, Cordless Drill (Discontinued)
- Mfr # 2707-22HD
- Zoro # G6639431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2707-22HD
Zoro #
G6639431
UPC #
045242476435
Country of Origin
China
Dimensions
Chuck Size
1/2 in
Tool Length
17
Details
Item
Cordless Right Angle Drill Kit
Voltage
18.0
Includes
(2) Batteries, Charger, Chuck Key and Key Holder, Contractor Bag
Cordless Tool Battery Type
Li-Ion
Series
M18 FUEL(TM) Hole Hawg(R)
Brushless Motor
Yes
Battery Capacity
9.0Ah
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Soft Case Bundle
Features
Fuel Gauge Onboard Battery Displays Remaining Runtime, All-Weather Performance
Battery Included
(2) 45KM67
Number of Batteries
2
Handle Type
Loop
No Load RPM
0 to 1200
Green Environmental Attribute
Product is Rechargeable
Max. Torque
650 ft.-lb.
Tool Weight
7.4 lb
Battery Pack Replacement
45KM67
Max. Power
Not Specified
Corded/Cordless
Cordless
Corded/Banded
Cordless
Options Included
(2) 9.0Ah Batteries + Soft Case Bundle
Description
Cordless Right Angle Drill Kit, Voltage 18.0, Battery Included, Battery Capacity 9.0Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, M18 FUEL(TM) Hole Hawg(R) Series, No Load RPM 0 to 1200, Chuck Size 1/2 in, Max. Power Not Specified, Battery Included (2) 45KM67, Handle Type Loop, Battery Pack Replacement 45KM67, Tool Length 17 In., Tool Weight 7.4 lb, Includes (2) Batteries, Charger, Chuck Key and Key Holder, Contractor Bag
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.