Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY Kit

  • Mfr # 2660-22CT

  • Zoro # G300719654


product price: $1,299.00
/ea
Free Shipping & Returns

Key Features

Includes
Kit - CP Batteries
Brushless Motor
No
Nose Length
3 1/8 in
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Battery Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660-22CT
Zoro #
G300719654
UPC #
045242572762
Country of Origin
China

Dimensions

Nose Length
3 1/8 in
Blind Rivet Dia. - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Length
12 1/2 in
Overall Height
9 1/2 in
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Width
2 1/2 in
For Rivet Nut Thread Size
1/4, 3/16, 7/32, 9/32
Stroke Length
1 3/16 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Insert Size
3/16 in to 9/32 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Nose Diameter
1/4 in
Blind Rivet Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in

Details

Item
Rivet Tool Kit
Includes
Kit - CP Batteries
Brushless Motor
No
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Battery Charger
Drive Type
Standard
Number of Batteries Included
2
Wireless Tool Tracking
Yes
Material
Aluminum
Charger Model
23Y581
Features
Eliminates Compressors & Hoses, Fastest Cordless Riveting, Up To 3X Longer Life
Battery Series
M18(TM) REDLITHIUM(TM)
Series
M18
Battery Capacity
(2) 2.0 Ah
Battery Model No.
38D765
Rivet Type
Blind Rivet
Standards
UL Listed
Charger Included
Yes
Tool Weight
5.6 lb
Pulling Force
4,500 lbf
Voltage
18 V DC
Power Source
Cordless
Housing Material
Aluminum, Stainless Steel, Steel
Shop By
New Products
Charger Manufacturing Model Number
48-59-1812
Number of Chargers Included
1
Wireless Tracking System
ONE-KEY(TM)
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Motor Type
Brushed
Battery Platform
M18(TM)
Includes Battery
Battery Included
Includes Case
Case Included

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Battery Charger, Cordless, Brushless Motor No, Voltage 18 V DC, Pulling Force 4,500 lbf, Stroke Length 1 3/16 in, Drive Type Standard, Rivet Type Blind Rivet, For Rivet Nut Thread Size 1/4, 3/16, 7/32, 9/32, Nose Length 3 1/8 in, Nose Diameter 1/4 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Stainless Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.