This item is Discontinued.

Milwaukee Tool M18 FUEL™ 18V 1" Cordless SDS-Plus Rotary Hammer Kit (2 9.0Ah Batteries + Hard Case Bundle) 2712-22HD

M18 FUEL™ 18V 1" Cordless SDS-Plus Rotary Hammer Kit (2 9.0Ah Batteries + Hard Case Bundle) (Discontinued)

  • Mfr # 2712-22HD
  • Zoro # G6639510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2712-22HD
Zoro #
G6639510
UPC #
045242475643
Country of Origin
China

Dimensions

Tool Length
12 1/2 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
1.7 ft-lb
Includes
(2) Batteries, Carrying Case, Charger, Depth Rod
Blows per Minute
0 bpm to 4,900 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Stop Rotation
No
No Load RPM
0 to 1400
Solid Bit Capacity
1 in
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Features
All-Weather Performance, Anti-Vibration System, Fuel Gauge Onboard Battery Displays Remaining Runtime, LED Light
Battery Pack Replacement
45KM67
Corded/Cordless
Cordless
Capacity in Concrete
1 in
Handle Type
D-Handle
Brushless Motor
Yes
Tool Weight
7 lb
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Hard Case Bundle
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Green Environmental Attribute
Product is Rechargeable
Battery Capacity
9 Ah
Series
M18™
Standards
UL Listed
Battery Included
(2) 45KM67
Options Included
(2) 9.0Ah Batteries + Hard Case Bundle
Number of Batteries Included
2
Core Bit Capacity in Concrete
1 in
Chuck Style
SDS-Plus
Minimum Blows per Minute
0 bpm
Maximum Blows per Minute
4,900 bpm
Power Source
Cordless
Battery Model Number
45KM67
Charger Included
Yes
Drilling Capacity in Concrete
1 in

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,900 bpm, Brushless Motor Yes, Battery Capacity 9 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 1.7 ft-lb, Battery Model Number 45KM67, Charger Included Yes, Drilling Capacity in Concrete 1 in, Handle Type D-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.