This item is Discontinued.

Milwaukee Tool M18 FUEL™ 18V 1" Cordless SDS-Plus D-Handle Rotary Hammer Kit (2 9.0Ah Batteries + Hard Case Bundle) 2713-22HD

M18 FUEL™ 18V 1" Cordless SDS-Plus D-Handle Rotary Hammer Kit (2 9.0Ah Batteries + Hard Case Bundle) (Discontinued)

  • Mfr # 2713-22HD
  • Zoro # G6639468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2713-22HD
Zoro #
G6639468
UPC #
045242494132
Country of Origin
China

Dimensions

Tool Length
16 3/8 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
2.1 ft-lb
Includes
(2) Batteries, Carrying Case, Charger, Depth Rod
Blows per Minute
0 bpm to 4,400 bpm
Core Bit Capacity
2 1/2 in
Chuck Type
SDS Plus
Solid Bit Capacity
1 in
Stop Rotation
No
Corded/Cordless
Cordless
Battery Pack Replacement
45KM67
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
No Load RPM
0 to 1500
Battery Included / Bare Tool
(2) 9.0Ah Batteries + Hard Case Bundle
Green Environmental Attribute
Product is Rechargeable
Handle Type
D-Handle
Battery Capacity
9 Ah
Capacity in Concrete
1 in
Features
All-Weather Performance, Anti-Vibration System, Fuel Gauge Onboard Battery Displays Remaining Runtime, LED Light
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 45KM67
Corded/Banded
Cordless
Tool Weight
8.4 lb
Brushless Motor
Yes
Series
M18™
Options Included
(2) 9.0Ah Batteries + Hard Case Bundle
Charger Included
Yes
Core Bit Capacity in Concrete
1 in
Number of Batteries Included
2
Drilling Capacity in Concrete
1 in
Power Source
Cordless
Minimum Blows per Minute
0 bpm
Battery Model Number
45KM67
Chuck Style
SDS-Plus
Maximum Blows per Minute
4,400 bpm

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,400 bpm, Brushless Motor Yes, Battery Capacity 9 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.1 ft-lb, Battery Model Number 45KM67, Charger Included Yes, Drilling Capacity in Concrete 1 in, Handle Type D-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.