Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M18 FUEL™ 18V 1-9/16" SDS-Max Rotary Hammer Drill Kit (1 9.0Ah Battery + Hard Case Bundle) 2717-21HD

M18 FUEL™ 18V 1-9/16" SDS-Max Rotary Hammer Drill Kit (1 9.0Ah Battery + Hard Case Bundle) (Discontinued)

  • Mfr # 2717-21HD
  • Zoro # G5575571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-21HD
Zoro #
G5575571
UPC #
045242480449
Country of Origin
China

Dimensions

Tool Length
18 3/4 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
5.0 ft-lb
Includes
Battery, Carrying Case, Charger, Depth Rod
Blows per Minute
0 bpm to 3,000 bpm
Core Bit Capacity
4 in
Chuck Type
SDS Max
Corded/Cordless
Cordless
Handle Type
D-Handle
Capacity in Concrete
1 9/16 in
Corded/Banded
Cordless
Series
M18™
Cordless Rotary Hammer Drill Product Grouping
Cordless Rotary Hammer Kits
Battery Included / Bare Tool
(1) 9.0Ah Battery + Hard Case Bundle
Tool Weight
14.8 lb
Solid Bit Capacity
1 9/16 in
Features
All-Weather Performance, Anti-Vibration System, Brushless Motor Technology, Fuel Gauge Onboard Battery Displays Remaining Runtime, LED Light
Brushless Motor
Yes
Battery Included
45KM67
Green Environmental Attribute
Product is Rechargeable
No Load RPM
0 to 450
Stop Rotation
No
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
45KM67
Battery Capacity
9 Ah
Options Included
(1) 9.0Ah Battery + Hard Case Bundle
Chuck Style
SDS-Max
Maximum Blows per Minute
3,000 bpm
Drilling Capacity in Concrete
1 9/16 in
Power Source
Cordless
Number of Batteries Included
1
Battery Model Number
45KM67
Charger Included
Yes
Minimum Blows per Minute
0 bpm
Core Bit Capacity in Concrete
1 9/16 in

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Max, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 0 bpm to 3,000 bpm, Brushless Motor Yes, Battery Capacity 9 Ah, Core Bit Capacity 4 in, Impact Energy 5.0 ft-lb, Battery Model Number 45KM67, Charger Included Yes, Drilling Capacity in Concrete 1 9/16 in, Handle Type D-Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.