Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1" SDS Plus Rotary Hammer w/ ONE-KEY Dust Extractor Kit

  • Mfr # 2914-22DE

  • Zoro # G401981653


product price: $865.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
Carrying Case, Depth Rod, Large Diameter Nozzle, Dust Extractor, Side Handle, Small Diameter Dust Nozzle
Blows per Minute
0 bpm to 4,800 bpm
Chuck Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2914-22DE
Zoro #
G401981653
UPC #
045242571758
Country of Origin
China

Dimensions

Tool Length
18.7 in
Width
3.6 in
Chuck Size
1 in

Details

Item
Cordless Rotary Hammer Kit
Voltage
18 V
Impact Energy
2.0 ft-lb
Includes
Carrying Case, Depth Rod, Large Diameter Nozzle, Dust Extractor, Side Handle, Small Diameter Dust Nozzle
Blows per Minute
0 bpm to 4,800 bpm
Core Bit Capacity
1"
Chuck Type
SDS Plus
Handle Type
Pistol Grip
Series
M18 FUEL(TM)
Capacity in Concrete
1 in
Brushless Motor
Yes
Solid Bit Capacity
1/2 in
Standards
UL Listed
Corded/Cordless
Cordless
Tool Weight
6.9 lb
Battery Included / Bare Tool
Kit - XC Batteries + Dust Extractor
Cordless Tool Battery Type
Li-Ion
Green Environmental Attribute
Product is Rechargeable
Features
Autostop Kickback Control, One-Key Tracking and Management
Battery Capacity
6.0 Ah
No Load RPM
0 to 1330 RPM
Anti-Kickback Clutch
Yes
Power Source
Cordless
Core Bit Capacity in Concrete
1 in
Charger Included
Yes
Battery Series
M18
Drilling Capacity in Concrete
1 in
Maximum Speed
1,330 RPM
Minimum Blows per Minute
0 bpm
Number of Batteries Included
2
Drilling Capacity in Steel
1/2 in
Modes of Operation
Hammer Only, Hammer and Rotate, Rotate Only
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Maximum Blows per Minute
4,800 bpm
Chuck Style
SDS-Plus
Solid Bit Optimal Drilling Range in Concrete
5/16 in to 5/8 in
Wireless Tracking System
Yes
Material
Plastic, Rubber
Color
Black; Gray; Red
Thin Wall Core Bit Capacity
Yes

Description

Cordless Rotary Hammer Kit, Voltage 18 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/16 in to 5/8 in, Core Bit Capacity in Concrete 1 in, Blows per Minute 0 bpm to 4,800 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Hammer and Rotate, Rotate Only, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Battery Capacity 6.0 Ah, Core Bit Capacity 2 1/2 in, Impact Energy 2.0 ft-lb, Battery Series M18, Charger Included Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.