Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Centering Bit for One Piece Masonry Core Bits

  • Mfr # 48-20-5495

  • Zoro # G703456934


product price: $12.97
/ea

Key Features

Overall Length
6 3/4 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
Spline and SDS Max
Maximum Drilling Depth
3 in
Includes
Centering Bit 48-20-5495
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5495
Zoro #
G703456934
UPC #
045242315819
Country of Origin
Germany

Dimensions

Overall Length
6 3/4 in
Maximum Drilling Depth
3 in
Shank Diameter
1/4 in

Details

Item
Centering Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
Spline and SDS Max
Includes
Centering Bit 48-20-5495
Wet or Dry Application
Dry
Centering Bit Included
Yes
Connection Type
Removable
Measurement System
Fractional Inch
Shank Included
Yes
Cutting Tip Form
Asymmetrical and Alternative Teeth
For Tool Type
Rotary Drill
Decimal Equivalent
0.2500
Primary Material Application
Concrete, Masonry

Description

Use with SDS-MAX and Spline One Piece Core Bits to start drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.