Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4125
Zoro #
G4937597
UPC #
045242009558
Country of Origin
United States
Dimensions
Column Dia.
2-1/2 in x 2-1/2 in
Column Height
47 in
Relative Base Size
Small
Column Size
2 1/2 in
Details
Item
Coring Drill Base
Corded/Cordless
Corded
Corded/Banded
Corded
Tool Weight
71.0 lb
Features
Small Base For Confined Drilling Situations, Right Or Left Hand Operation, Capable Of 45 Degrees Angle Drilling
Core Drill Type
Base
Adjustable Angle
No
Application
Coring
Description
Coring Drill Base, Column Size 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.